Learn More
Waters Corp Waters XBridge Protein BEH SEC Column, 450Å, 3.5 μm, 7.8 mm × 150 mm
Supplier: Waters Corp 186007642
XBridge Protein BEH SEC, 450 Å Columns, containing 3.5 μm particles, are based on the same Ethylene Bridged Hybrid (BEH)-based particle technology and diol-bonded surface coating as used in successful lines of HPLC-based SEC columns. This technology suggests reliability and proven performance. These columns are best suited to separate proteins ranging from 100K – 1,500K Daltons, indicating their utility for specific protein analysis applications.
- Chemistry: SEC
- Separation mode: SEC
- Particle substrate: Hybrid
- Bonding technology: SEC
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 450 Å
- QC tested: Protein
- Format: Column
- System: HPLC
- Particle technology: BEH
- Inner diameter: 7.8 mm
- Length: 150 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.