Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XBridge Protein BEH SEC Guard Column, 125 Å, 3.5 μm, 7.8 mm X 30 mm

Catalog No. 502392438 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XBridge Protein BEH SEC, 125 Å Guard Column features 3.5 μm particles based on Ethylene Bridged Hybrid (BEH)-based particle technology and a diol-bonded surface coating. Designed for HPLC-based SEC columns, it separates proteins from 1,000 to 80,000 Daltons. One vial of BEH125 SEC Protein Std is included.

  • Ethylene Bridged Hybrid (BEH) particle technology with diol-bonded surface coating.
  • Optimized for separating proteins ranging from 1,000 to 80,000 Daltons.
  • Includes one vial of BEH125 SEC Protein Std.
  • Chemistry: SEC, with gel filtration (aqueous) separation mode.
  • Pore size: 125 Å; particle size: 3.5 μm.
  • Inner diameter: 4.6 mm; length: 30 mm.
  • pH range: 2.5 to 8; temperature limits: 60°C.
  • Maximum pressure: 3200 psi (221 Bar).

Catalog No. 50-239-2438 Supplier Waters Corp Supplier No. 176003591
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This XBridge Protein BEH SEC, 125 Å Guard Column features 3.5 μm particles based on Ethylene Bridged Hybrid (BEH)-based particle technology and a diol-bonded surface coating. Designed for HPLC-based SEC columns, it separates proteins from 1,000 to 80,000 Daltons. One vial of BEH125 SEC Protein Std is included.

  • Ethylene Bridged Hybrid (BEH) particle technology with diol-bonded surface coating.
  • Optimized for separating proteins ranging from 1,000 to 80,000 Daltons.
  • Includes one vial of BEH125 SEC Protein Std.
  • Chemistry: SEC, with gel filtration (aqueous) separation mode.
  • Pore size: 125 Å; particle size: 3.5 μm.
  • Inner diameter: 4.6 mm; length: 30 mm.
  • pH range: 2.5 to 8; temperature limits: 60°C.
  • Maximum pressure: 3200 psi (221 Bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.