Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Guard Column, 450Å Pore, 2.5 μm Particle, 4.6 mm ID, 30 mm Length

Catalog No. 502392875 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard column contains 2.5 μm particles and is based on Ethylene Bridged Hybrid (BEH)-based particle technology with a diol-bonded surface coating. It is designed for separating proteins ranging from 100K to 1,500K Daltons.

  • Chemistry: SEC
  • PH range: 2 to 8
  • Maximum pressure: 3000 psi (207 bar)
  • Particle size: 2.5 μm
  • Pore size: 450 Å
  • QC tested: Protein
  • Format: Guard column
  • System compatibility: UPLC, UHPLC, HPLC
  • Particle technology: BEH
  • USP classification: L20, L33, L59
  • Designed for the separation of proteins ranging from 100K to 1,500K Daltons.

Catalog No. 50-239-2875 Supplier Waters Corp Supplier No. 186009178
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard column contains 2.5 μm particles and is based on Ethylene Bridged Hybrid (BEH)-based particle technology with a diol-bonded surface coating. It is designed for separating proteins ranging from 100K to 1,500K Daltons.

  • Chemistry: SEC
  • PH range: 2 to 8
  • Maximum pressure: 3000 psi (207 bar)
  • Particle size: 2.5 μm
  • Pore size: 450 Å
  • QC tested: Protein
  • Format: Guard column
  • System compatibility: UPLC, UHPLC, HPLC
  • Particle technology: BEH
  • USP classification: L20, L33, L59
  • Designed for the separation of proteins ranging from 100K to 1,500K Daltons.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.