Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Guard Column, BEH, 125 Å, 3.5 μm, 7.8 mm, 30 mm

Supplier:  Waters Corp 186007635

Encompass_Preferred

  • Utilizes Ethylene Bridged Hybrid (BEH)-based particle technology and diol-bonded surface coating.
  • Designed for separating proteins from 1,000 to 80,000 Daltons.
  • Extends column longevity by preventing contaminants.
  • Manufactured in a cGMP, ISO 9001-certified facility.
  • Packing material undergoes rigorous chromatographic testing for consistent performance.
  • Chemistry: SEC, Separation mode: SEC.
  • Particle substrate: Hybrid, Particle shape: Spherical.
  • Particle size: 3.5 μm, Pore size: 125 Å.
  • QC tested: Protein, System: HPLC.
  • Format: Guard column, Inner diameter: 7.8 mm, Length: 30 mm.
  • Units per package: 1 pk.

Catalog No. 50-203-8131


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.