Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH Shield RP18 Column, 3.5 μm, 3 mm x 150 mm

Catalog No. 50781494 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns are designed to complement XBridge BEH C18 and C8 phases, offering an alternative selectivity, particularly for phenolic compounds, due to an embedded carbamate group in the bonded phase ligand. They provide a powerful tool for HPLC method development.

  • C18 chemistry for reversed phase separation
  • Hybrid particle substrate
  • Broad pH range from 2 to 11
  • Withstands maximum pressure of 6000 psi (415 Bar)
  • Endcapped design
  • Features Shield RP18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 3.5 μm
  • Pore size of 130 Å
  • Optimized for HPLC systems
  • Utilizes BEH particle technology
  • Meets USP L1 classification
  • Dimensions of 3 mm inner diameter and 150 mm length
  • 17% carbon load
  • Supplied as 1 unit per package

Catalog No. 50-781-494 Supplier Waters Corp Supplier No. 186003041
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 columns are designed to complement XBridge BEH C18 and C8 phases, offering an alternative selectivity, particularly for phenolic compounds, due to an embedded carbamate group in the bonded phase ligand. They provide a powerful tool for HPLC method development.

  • C18 chemistry for reversed phase separation
  • Hybrid particle substrate
  • Broad pH range from 2 to 11
  • Withstands maximum pressure of 6000 psi (415 Bar)
  • Endcapped design
  • Features Shield RP18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size of 3.5 μm
  • Pore size of 130 Å
  • Optimized for HPLC systems
  • Utilizes BEH particle technology
  • Meets USP L1 classification
  • Dimensions of 3 mm inner diameter and 150 mm length
  • 17% carbon load
  • Supplied as 1 unit per package

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.