Learn More
Waters Corp Waters Column, 130Å, 3.5 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 186003036
XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases, providing an essential tool for HPLC method development. The embedded carbamate group offers alternative selectivity, especially for phenolic compounds.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 to 11
- Maximum pressure: 6000 psi (415 Bar)
- Endcapped
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Endfitting type: Waters
- Pore size: 130 Å
- Surface area: 185
- System: HPLC
- Particle technology: BEH
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 50 mm
- Carbon load: 17%
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.