Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH Shield RP18 Column, 5 μm, 3 mm, 150 mm

Catalog No. 50781458 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

  • Complements XBridge BEH C18 and C8 phases
  • Provides a necessary and powerful tool for HPLC method development
  • Embedded carbamate group offers alternate selectivity, particularly for phenolic compounds
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • USP classification: L1
  • Carbon load: 17 %

Catalog No. 50-781-458 Supplier Waters Corp Supplier No. 186003005
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

  • Complements XBridge BEH C18 and C8 phases
  • Provides a necessary and powerful tool for HPLC method development
  • Embedded carbamate group offers alternate selectivity, particularly for phenolic compounds
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Pore size: 130 Å
  • Surface area: 185
  • System: HPLC
  • USP classification: L1
  • Carbon load: 17 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.