Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge Column, BEH Shield RP18, 5 μm, 130 Å

Catalog No. 50781454 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns are designed to complement the XBridge BEH C18 and C8 phases, offering a valuable tool for HPLC method development. These columns feature an embedded carbamate group within the bonded phase ligand, which provides alternate selectivity, particularly for phenolic compounds, when compared to straight chain alkyl columns.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • Shield RP18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 17%

Catalog No. 50-781-454 Supplier Waters Corp Supplier No. 186002999
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 columns are designed to complement the XBridge BEH C18 and C8 phases, offering a valuable tool for HPLC method development. These columns feature an embedded carbamate group within the bonded phase ligand, which provides alternate selectivity, particularly for phenolic compounds, when compared to straight chain alkyl columns.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped
  • Shield RP18 bonding technology
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 17%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.