Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION XBridge BEH Shield RP18 Column, 130Å, 5 μm, 3 mm x 100 mm

Catalog No. 50781457 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns are designed to complement XBridge BEH C18 and C8 phases, offering a valuable tool for HPLC method development. The embedded carbamate group within the bonded phase ligand provides an alternative selectivity, particularly for phenolic compounds, when compared to traditional straight-chain alkyl columns.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 2 pH to 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 17%

Catalog No. 50-781-457 Supplier Waters Corp Supplier No. 186003004
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XBridge BEH Shield RP18 columns are designed to complement XBridge BEH C18 and C8 phases, offering a valuable tool for HPLC method development. The embedded carbamate group within the bonded phase ligand provides an alternative selectivity, particularly for phenolic compounds, when compared to traditional straight-chain alkyl columns.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 2 pH to 11 pH
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Carbon load: 17%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.