Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Prep Guard Cartridge, Shield RP18, 130Å, 5 μm

Catalog No. 50781440 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This guard cartridge protects analytical columns by preventing mobile phase contaminants from entering the workflow. It provides alternate selectivity for phenolic compounds, complementing C18 and C8 phases, and is easily replaceable when worn.

  • Installs between the injector and analytical column.
  • Utilizes the same packing material as Shield RP18 columns.
  • Requires a holder kit for proper installation.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 19 mm.
  • Length: 10 mm.

Catalog No. 50-781-440 Supplier Waters Corp Supplier No. 186002984
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This guard cartridge protects analytical columns by preventing mobile phase contaminants from entering the workflow. It provides alternate selectivity for phenolic compounds, complementing C18 and C8 phases, and is easily replaceable when worn.

  • Installs between the injector and analytical column.
  • Utilizes the same packing material as Shield RP18 columns.
  • Requires a holder kit for proper installation.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Inner diameter: 19 mm.
  • Length: 10 mm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.