Learn More
Waters Corp Waters Prep Guard Cartridge, BEH Shield RP18, 130Å, 5 μm
Supplier: Waters Corp 186002983
XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases, offering a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, particularly for phenolic compounds, when compared to straight-chain alkyl columns.
- Chemistry: C18
- Separation mode: Reversed phase
- pH range: 2 to 11
- Temperature limits: 50°C (low pH) / 45°C (high pH)
- Maximum pressure: 6000 psi (415 Bar)
- Bonding technology: Shield RP18
- Format: Prep guard cartridge
- System: HPLC Preparative
- Technique: LC/MS, LC
- Particle size: 5 μm
- Pore size: 130 Å
- Dimensions: 10 mm × 10 mm
- Units per package: 1 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.