Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, XBridge BEH Shield RP18, 130Å, 5 μm, 4.6 mm x 20 mm

Catalog No. 50781594 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns complement C18 and C8 phases, serving as a vital tool for HPLC method development. Their embedded carbamate group offers alternative selectivity, especially for phenolic compounds, compared to traditional alkyl columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Intelligent speed (IS) column
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 17 %

Catalog No. 50-781-594 Supplier Waters Corp Supplier No. 186003162
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 columns complement C18 and C8 phases, serving as a vital tool for HPLC method development. Their embedded carbamate group offers alternative selectivity, especially for phenolic compounds, compared to traditional alkyl columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Intelligent speed (IS) column
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 20 mm
  • Carbon load: 17 %

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.