Learn More
Waters Corp XBridge Method Validation Kit, 3.5 μm, 130 Å, 4.6 mm x 150 mm
Supplier: Waters Corp 186003792
XBridge BEH Shield RP18 columns complement the XBridge BEH C18 and C8 phases and provide an essential and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds, compared to straight-chain alkyl columns.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 2 to 11 pH
- Maximum pressure: 6000 psi (415 bar)
- Endcapped
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 3.5 μm
- Pore size: 130 Å
- Format: Method validation kit
- Surface area: 185
- System: HPLC
- Particle technology: BEH
- USP classification: L1
- Inner diameter: 4.6 mm
- Length: 150 mm
- Carbon load: 17 %
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.