Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION XBridge BEH Shield RP18, Method Validation Kit, 5 μm

Catalog No. 50465974 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns are designed to complement XBridge BEH C18 and C8 phases, providing an important tool for HPLC method development. The bonded phase ligand includes an embedded carbamate group, which offers alternative selectivity, especially for phenolic compounds, compared to traditional straight chain alkyl columns.

  • Offers alternative selectivity, particularly for phenolic compounds, due to embedded carbamate group.
  • Designed for HPLC method development.
  • Hybrid particle substrate.
  • Wide pH range of 2 pH to 11 pH.
  • Maximum pressure of 6000 psi (415 Bar).
  • Endcapped for improved peak shape and column lifetime.
  • Low silanol activity.
  • Spherical particle shape with a size of 5 μm.
  • Pore size of 130 Å.
  • Inner diameter of 2.1 mm and length of 150 mm.
  • Carbon load of 17%.

Catalog No. 50-465-974 Supplier Waters Corp Supplier No. 186003793
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 columns are designed to complement XBridge BEH C18 and C8 phases, providing an important tool for HPLC method development. The bonded phase ligand includes an embedded carbamate group, which offers alternative selectivity, especially for phenolic compounds, compared to traditional straight chain alkyl columns.

  • Offers alternative selectivity, particularly for phenolic compounds, due to embedded carbamate group.
  • Designed for HPLC method development.
  • Hybrid particle substrate.
  • Wide pH range of 2 pH to 11 pH.
  • Maximum pressure of 6000 psi (415 Bar).
  • Endcapped for improved peak shape and column lifetime.
  • Low silanol activity.
  • Spherical particle shape with a size of 5 μm.
  • Pore size of 130 Å.
  • Inner diameter of 2.1 mm and length of 150 mm.
  • Carbon load of 17%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.