Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XBridge BEH Shield RP18 Method Validation Kit, 130Å, 5 μm

Catalog No. 50465977 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XBridge BEH Shield RP18 columns complement XBridge BEH C18 and C8 phases and are a tool for HPLC method development. The embedded carbamate group in the bonded phase ligand offers alternate selectivity, particularly for phenolic compounds, when compared to straight chain alkyl columns.

  • Bonding technology: Shield RP18
  • Low silanol activity
  • Spherical particle shape
  • BEH particle technology
  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range from 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Method Validation Kit
  • System: HPLC
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 17 %
  • Units per package: 3 pk

Catalog No. 50-465-977 Supplier Waters Corp Supplier No. 186003796
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XBridge BEH Shield RP18 columns complement XBridge BEH C18 and C8 phases and are a tool for HPLC method development. The embedded carbamate group in the bonded phase ligand offers alternate selectivity, particularly for phenolic compounds, when compared to straight chain alkyl columns.

  • Bonding technology: Shield RP18
  • Low silanol activity
  • Spherical particle shape
  • BEH particle technology
  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid particle substrate
  • pH range from 2 to 11
  • Maximum pressure: 6000 psi (415 Bar)
  • Endcapped
  • Particle size: 5 μm
  • Pore size: 130 Å
  • Format: Method Validation Kit
  • System: HPLC
  • Inner diameter: 4.6 mm
  • Length: 100 mm
  • Carbon load: 17 %
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.