Learn More
Waters Corp XBridge BEH Shield RP18 OBD Prep Column, 130Å, 5 μm, 19 mm X 50 mm
Supplier: Waters Corp 186002985
XBridge BEH Shield RP18 columns are designed to complement BEH C18 and C8 phases, offering an important tool for HPLC method development. The bonded phase ligand features an embedded carbamate group, which provides alternate selectivity, particularly for phenolic compounds, when compared to straight chain alkyl columns.
- Complements BEH C18 and C8 phases for HPLC method development.
- Embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds, compared to straight chain alkyl columns.
- Pore size: 130 Å.
- Particle size: 5 μm.
- Inner diameter: 19 mm.
- Length: 50 mm.
- pH range: 2 to 11.
- Maximum pressure: 6000 psi (415 Bar).
- Endcapped.
- Particle shape: Spherical.
- System: HPLC preparative.
- Technique: LC/MS, LC.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.