Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever XChange Replacement Head, Wide Head with Tape Splitter
GREENER_CHOICE

Catalog No. 17800690
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-800-690 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-690 Supplier Klever Supplier No. KCJXH35
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Klever XChange35 Multipurpose Wide Replacement Blade Head is a quick-change, snap-in head that is interchangeable in all Klever XChange handles. The multipurpose 35 head features a scraper, a tape splitter and a high-quality carbon steel recessed blade.

  • The Multipurpose Wide (35) Blade Head featuring a scraper, tape splitter and wide blade opening, ideal for cutting thicker substrates.
  • Interchangable in all Klever XChange handles.
  • Concealed blade reduces cut injuries and damaged goods.
  • High-quality carbon-steel blade.

Specifications

Blade Material Carbon Steel
Product Type Klever X Change Wide Head
For Use With (Application) Cutting Single-Wall Corrugate, Double-Wall Corrugate, Plastic Banding, Film & Stretch Wrap, Packing Tape
Length (English) Blade 0.23 in.
Length (Metric) Blade 5.84 mm
Size 5 x 5 x 0.75 in. (L x W x H)
Length (English) 2.62 in.
Length (Metric) 66.67 mm
For Use With (Equipment) KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y, KCJ-XC-65X, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-35B, KCJ-XC-35G, ECO-200XC-20EX, ECO-200XC-30EX, ECO-200XC-35EX, ECO-200XC-65EX
Disposable Single-use
Sterility Non-sterile
Thickness (Metric) 0.63 mm
Autoclavable Not Autoclavable
Color Black
Quantity 12/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.75 in.
Width (Metric) Blade 44.45 mm
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.