Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever XChange20 Replacement Head, Narrow Head
GREENER_CHOICE

Catalog No. 17800688
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-800-688 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-688 Supplier Klever Supplier No. KCJXH20
Add to Cart
Add to Cart

The Klever XChange20 Narrow Replacement Blade Head is a quick-change, snap-in head that is interchangeable in all Klever XChange handles. The 20 head features dual narrow openings with a recessed high-quality carbon steel blade for double the usage.

  • The Narrow (20) Replacement Blade Head is ideal for cutting thinner materials.
  • Featuring dual-sided blade openings for double the usage.
  • Concealed blade reduces cut injuries and damaged goods.
  • High-quality carbon-steel blade.

Specifications

Blade Material Carbon Steel
Product Type Klever X Change Narrow Head
For Use With (Application) Cutting Corrugate/Boxes, Plastic Banding, Bagged Goods, Film/Stretch Wrap, Light-Duty Zip Ties, Tape
Length (English) Blade 0.18 in.
Length (Metric) Blade 4.57 mm
Size 5 x 5 x 1 in. (L x W x H)
Length (English) 2.18 in.
Length (Metric) 55.57 mm
For Use With (Equipment) KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y, KCJ-XC-65X, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-35B, KCJ-XC-35G, ECO-200XC-20EX, ECO-200XC-30EX, ECO-200XC-35EX, ECO-200XC-65EX
Disposable Single-use
Sterility Non-sterile
Thickness (Metric) 0.50 mm
Autoclavable Not Autoclavable
Color Black
Quantity 25/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.37 in.
Width (Metric) Blade 34.925 mm
Width (English) 1.37 in.
Width (Metric) 34.92 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.