Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever XChange20 Safety Cutter

Catalog No. 17800679
Change view
Click to view available options
Color:
Blue
Orange
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-800-679 Yellow
17-800-676 Blue
17-800-677 Orange
17-800-678 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-800-679 Supplier Klever Supplier No. KCJXC20Y
Add to Cart
Add to Cart

The Klever XChange20 with Narrow Blade Head is a recessed blade safety cutter features a reusable ‘soft touch’ handle with metal tape splitter. The 20 head features dual narrow openings with a high-quality carbon steel blade for double the usage. Keep the handle, replace the head!

  • The ergonomic, soft-grip handle helps reduce hand fatigue, repetitive stress injuries.
  • Keep the handle, and replace the head for a cost-effective and eco-friendly solution.
  • Pre-loaded with the Narrow (20) Blade Head, ideal for cutting thinner materials.
  • Featuring dual-sided blade openings for double the usage.
  • An easy-release locking tab releases replaceable blade heads.
  • The concealed blade reduces cut injuries and damaged goods.
  • Integrated handle mounted metal tape splitter preserves blade life.
  • Made with advanced plastic polymers and high-quality carbon blades for superior strength and durability.
  • Highest safety level.
  • Ambidextrous

Specifications

Blade Material Carbon Steel
Product Type Concealed Blade Safety Cutter
For Use With (Application) Cutting Single-Wall Corrugate, Double-Wall Corrugate, Plastic Banding, Film & Stretch Wrap, Packing Tape, Labels
Handle Type Ergonomic
Length (English) Blade 0.18 in.
Length (Metric) Blade 4.57 mm
Size 8 x 7 x 1.5 in. (L x W x H)
Length (English) 6.5 in.
Length (Metric) 165.1 mm
Length (English) Handle 6.5 in.
Length (Metric) Handle 165.1 mm
Disposable Reusable
Sterility Non-sterile
Includes KCJ-XH-20 Blade Head
Autoclavable Not Autoclavable
Handle Material Plastic
Color Yellow
Quantity 12/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.37 in
Width (Metric) Blade 34.92 mm
Width (English) 1.5 in.
Width (Metric) 38.1 mm
Height (English) 0.37 in.
Height (Metric) 9.52 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.