Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever XChangeXD Extra Durable Wide Replacement Head with Metal Tape Splitter
GREENER_CHOICE

Catalog No. 17800692
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-800-692 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 17-800-692 Supplier Klever Supplier No. KCJXH65
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The USA made Klever XChangeXD Replacement Blade Head is an EXTRA DURABLE, quick-change, snap-in robust blade head engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters. The proprietary Smooth-Kut technology increases cutting speed by preventing corrugate from clogging the blade.

  • Compatible with the XChangeXD safety cutters.
  • Thickset XD replaceable blade head offers exceptional durability, engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters. Cuts up to 1 MILE of corrugate before needing to be replaced!
  • Proprietary Smooth-KutTM technology prevents corrugate from clogging in the blade for faster, smoother, and more ergonomic cutting.
  • Concealed high-quality carbon steel blade reduces cut injuries and damaged goods.
  • Industrial metal tape splitter preserves blade life.
  • Made and rigorously tested in the U.S.A.

Specifications

Blade Material Carbon Steel
Product Type Klever X Change Wide Head
For Use With (Application) Cutting Double-wall Corrugate/Gaylords, Smile/Tray Cuts, Boxes/Corrugate, Tape
Length (English) Blade 0.23 in.
Length (Metric) Blade 66.67 mm
Size 5 x 5 x 0.75 in. (L x W x H)
Length (English) 2.62 in.
Length (Metric) 66.67 mm
For Use With (Equipment) KCJ-XC-65B, KCJ-XC-65G, KCJ-XC-65R, KCJ-XC-65Y, KCJ-XC-65X, KCJ-XC-20R, KCJ-XC-20Y, KCJ-XC-20B, KCJ-XC-20G, KCJ-XC-30R, KCJ-XC-30Y, KCJ-XC-30B, KCJ-XC-30G, KCJ-XC-35R, KCJ-XC-35Y, KCJ-XC-35B, KCJ-XC-35G, ECO-200XC-20EX, ECO-200XC-30EX, ECO-200XC-35EX, ECO-200XC-65EX
Disposable Single-use
Sterility Non-sterile
Thickness (Metric) 0.63 mm
Autoclavable Not Autoclavable
Color Black
Quantity 12/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.75 in.
Width (Metric) Blade 44.45 mm
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (English) 0.25 in.
Height (Metric) 6.35 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.