Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Klever XChangeXD™ Safety Cutter

Catalog No. 17800687
Change view
Click to view available options
Color:
Blue
Orange
Red
Yellow
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-800-687 Yellow
17-800-684 Blue
17-800-685 Orange
17-800-686 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 17-800-687 Supplier Klever Supplier No. KCJXC65Y
Add to Cart
Add to Cart

The XChangeXD™ is an EXTRA DURABLE safety cutter featuring a reusable ‘soft touch’ handle and a robust blade head engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters. The proprietary Smooth-Kut™ technology increases cutting speed by preventing corrugate from clogging the blade.

  • Thickset XD replaceable blade head offers exceptional durability, engineered to be 50% STRONGER and LAST 4X LONGER than similar cutters. Cuts up to 1 MILE of corrugate before needing to be replaced!
  • Proprietary Smooth-Kut™ technology prevents corrugate from clogging in the blade for faster, smoother, and more ergonomic cutting.
  • Ergonomic, soft-grip handle helps reduce hand fatigue, repetitive stress injuries.
  • Reuse the handle, replace the blade head for a cost-effective and eco-friendly solution.
  • Concealed high-quality carbon steel blade reduces cut injuries and damaged goods.
  • Integrated metal tape splitter preserves blade life.
  • Made and rigorously tested in the U.S.A.

Specifications

Blade Material Carbon Steel
Product Type Concealed Blade Safety Cutter
For Use With (Application) Cutting Double-wall Corrugate/Gaylords, Smile/Tray Cuts, Boxes/Corrugate, Tape
Handle Type Ergonomic
Length (English) Blade 0.23 in.
Length (Metric) Blade 5.84 mm
Size 9 x 7 x 1.5 in. (L x W x H)
Length (English) 7 in.
Length (Metric) 177.8 mm
Length (English) Handle 7 in.
Length (Metric) Handle 177.8 mm
Disposable Reusable
Sterility Non-sterile
Includes KCJ-XH-65 Blade Head
Autoclavable Not Autoclavable
Handle Material Plastic
Color Yellow
Quantity 12/Pk.
Graduated No
Packaging Type Bag
Width (English) Blade 1.75 in.
Width (Metric) Blade 44.45 mm
Width (English) 1.75 in.
Width (Metric) 44.45 mm
Height (English) 0.37 in.
Height (Metric) 9.52 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.