Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Xcluder Door Sweep, 48 in, Up to 1.25 in Gap, Aluminum

Catalog No. 502836736
Encompass

Xcluder Standard Rodent Proof Door Sweeps effectively protect homes and buildings from mice and rats. These sweeps seal gaps up to 1.25 inches, prevent drafts and light penetration with an integral molded flap, and offer enhanced thermal properties. They are constructed with a sturdy aluminum retainer and a durable weatherseal featuring an Xcluder Fill Fabric core.

  • Seals gaps up to 1.25 in (32 mm)
  • Standard height of 1 13/16 in (46 mm)
  • Includes self-drilling, 1 in mounting screws
  • Can be cut to size for custom fit
  • Features enhanced vertical adjustability
  • Suitable for interior or exterior installation
  • Prevents light, drafts, and offers bug protection
  • Constructed with sturdy aluminum retainer and Xcluder Fill Fabric core
  • Guaranteed for a lifetime against mice and rats

Catalog No. 50-283-6736 Supplier MSC Supplier No. 74341447
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Xcluder Standard Rodent Proof Door Sweeps effectively protect homes and buildings from mice and rats. These sweeps seal gaps up to 1.25 inches, prevent drafts and light penetration with an integral molded flap, and offer enhanced thermal properties. They are constructed with a sturdy aluminum retainer and a durable weatherseal featuring an Xcluder Fill Fabric core.

  • Seals gaps up to 1.25 in (32 mm)
  • Standard height of 1 13/16 in (46 mm)
  • Includes self-drilling, 1 in mounting screws
  • Can be cut to size for custom fit
  • Features enhanced vertical adjustability
  • Suitable for interior or exterior installation
  • Prevents light, drafts, and offers bug protection
  • Constructed with sturdy aluminum retainer and Xcluder Fill Fabric core
  • Guaranteed for a lifetime against mice and rats

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.