Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Makita Backpack Vacuum, 40V max, Brushless, HEPA Filter, 1 ea

Catalog No. 502817605
Encompass

This 40V max Brushless Cordless 2 Quart HEPA Filter Backpack Dry Vacuum is a powerful, portable clean-up solution. It features an efficient brushless motor with 85 CFM suction and 72 in static water lift. Weighing 7.5 lbs. (without battery), it offers comfort with padded straps and a waist belt. The vacuum includes 4-speed power selection and a HEPA filter capturing 99.97% of 0.3 micron particulates. Its 2-quart collection container is easily removable.

  • Delivers 85 CFM suction and 72 in static water lift.
  • Two-stage HEPA filtration captures 99.97% of 0.3 micron particulates.
  • Up to 1 hour run time (with 40V 5.0Ah battery).
  • Compact 2 quart size for portability.
  • Offers 4-speed power selection.
  • Padded shoulder straps and waist belt.
  • Includes 1-1/4 in x 32 in anti-static hose, telescoping wand, floor nozzle.

Catalog No. 50-281-7605 Supplier MSC Supplier No. 06300990
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This 40V max Brushless Cordless 2 Quart HEPA Filter Backpack Dry Vacuum is a powerful, portable clean-up solution. It features an efficient brushless motor with 85 CFM suction and 72 in static water lift. Weighing 7.5 lbs. (without battery), it offers comfort with padded straps and a waist belt. The vacuum includes 4-speed power selection and a HEPA filter capturing 99.97% of 0.3 micron particulates. Its 2-quart collection container is easily removable.

  • Delivers 85 CFM suction and 72 in static water lift.
  • Two-stage HEPA filtration captures 99.97% of 0.3 micron particulates.
  • Up to 1 hour run time (with 40V 5.0Ah battery).
  • Compact 2 quart size for portability.
  • Offers 4-speed power selection.
  • Padded shoulder straps and waist belt.
  • Includes 1-1/4 in x 32 in anti-static hose, telescoping wand, floor nozzle.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.