Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Makita Backpack Extractor, 40V XGT, HEPA, Tool Only, 1 ea

Catalog No. 502820029
Encompass

The GCV06Z is a powerful, portable, cordless backpack dry dust extractor that eliminates the need for extension cords. It provides an efficient clean-up solution for construction and cleaning applications, offering high suction and HEPA filtration.

  • Generates 67 CFM suction and 72 in. water lift.
  • Features Auto-start Wireless System (AWS) for wireless tool-to-extractor communication.
  • Provides up to 1 hour run time on medium with 40V max XGT 5.0Ah battery (sold separately).
  • Ultimate portability, ideal for overhead construction and confined spaces.
  • Two-stage HEPA filtration captures 99.97% of particulates 0.3 microns and larger.
  • Offers 3-speed power selection (high/medium/low) for efficient operation.
  • Padded shoulder straps and waist belt for improved comfort.
  • Anti-static hose (1 in. x 5 ft.) and three adapter cuffs (22, 24, 38 mm) included.

Catalog No. 50-282-0029 Supplier MSC Supplier No. 06350797
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The GCV06Z is a powerful, portable, cordless backpack dry dust extractor that eliminates the need for extension cords. It provides an efficient clean-up solution for construction and cleaning applications, offering high suction and HEPA filtration.

  • Generates 67 CFM suction and 72 in. water lift.
  • Features Auto-start Wireless System (AWS) for wireless tool-to-extractor communication.
  • Provides up to 1 hour run time on medium with 40V max XGT 5.0Ah battery (sold separately).
  • Ultimate portability, ideal for overhead construction and confined spaces.
  • Two-stage HEPA filtration captures 99.97% of particulates 0.3 microns and larger.
  • Offers 3-speed power selection (high/medium/low) for efficient operation.
  • Padded shoulder straps and waist belt for improved comfort.
  • Anti-static hose (1 in. x 5 ft.) and three adapter cuffs (22, 24, 38 mm) included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.