Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Excel Dryer Hand Dryer, 1450 Watt, Custom Special Paint, Noise Reduction Nozzle

Catalog No. 502837990
Encompass

This electric hand dryer is a high-speed, energy-efficient unit designed to save time, money, and the environment while promoting a cleaner, more hygienic restroom. It features a 1450 Watt motor, a custom special paint cover, and a noise reduction nozzle for quieter operation. Operating at 110-120V, this model is suitable for commercial use.

  • 8 second dry time
  • Adjustable speed and sound control
  • Adjustable heat control (high, medium, low, and off)
  • Externally visible service LED
  • 95% cost savings versus paper towels
  • 80% less energy than conventional hand dryers
  • Automatic sensor operated activation
  • Surface mounted installation
  • Lowers decibel level by 9 dB with noise reduction nozzle
  • Dimensions: 11 3/4 in W x 12 11/16 in H x 6 11/16 in D
  • Weight: 15-17 lbs

Catalog No. 50-283-7990 Supplier MSC Supplier No. 38866612
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This electric hand dryer is a high-speed, energy-efficient unit designed to save time, money, and the environment while promoting a cleaner, more hygienic restroom. It features a 1450 Watt motor, a custom special paint cover, and a noise reduction nozzle for quieter operation. Operating at 110-120V, this model is suitable for commercial use.

  • 8 second dry time
  • Adjustable speed and sound control
  • Adjustable heat control (high, medium, low, and off)
  • Externally visible service LED
  • 95% cost savings versus paper towels
  • 80% less energy than conventional hand dryers
  • Automatic sensor operated activation
  • Surface mounted installation
  • Lowers decibel level by 9 dB with noise reduction nozzle
  • Dimensions: 11 3/4 in W x 12 11/16 in H x 6 11/16 in D
  • Weight: 15-17 lbs

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.