Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Excel Dryer XLERATOR Hand Dryer, White Epoxy, Automatic Sensor Operated, 8 Second Dry Time

Catalog No. 502836484
Encompass

The XLERATOR Hand Dryer is an automatic sensor-operated unit with a durable white epoxy finish, engineered for an 8-second dry time. It offers adjustable speed, sound, and heat settings, providing a hygienic and energy-efficient hand drying solution for commercial restrooms.

  • 8 second dry time
  • Adjustable speed, sound, and heat control
  • Multi-voltage operation
  • Externally visible service LED
  • Up to 80% less energy; 95% cost savings vs. paper towels
  • Reduces waste and maintenance
  • Contributes to WELL points and LEED credits
  • EPD certified
  • Hygienic with HEPA filtration (removes 99.999% virus from airstream)
  • Automatic sensor-operated
  • Surface mounted
  • Dimensions: 11 3/4 in W x 12 11/16 in H x 6 11/16 in D
  • Weight: 17 lbs
  • 7-year limited warranty
  • Noise level: 62-75 dB(a)

Catalog No. 50-283-6484 Supplier MSC Supplier No. 38866422
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XLERATOR Hand Dryer is an automatic sensor-operated unit with a durable white epoxy finish, engineered for an 8-second dry time. It offers adjustable speed, sound, and heat settings, providing a hygienic and energy-efficient hand drying solution for commercial restrooms.

  • 8 second dry time
  • Adjustable speed, sound, and heat control
  • Multi-voltage operation
  • Externally visible service LED
  • Up to 80% less energy; 95% cost savings vs. paper towels
  • Reduces waste and maintenance
  • Contributes to WELL points and LEED credits
  • EPD certified
  • Hygienic with HEPA filtration (removes 99.999% virus from airstream)
  • Automatic sensor-operated
  • Surface mounted
  • Dimensions: 11 3/4 in W x 12 11/16 in H x 6 11/16 in D
  • Weight: 17 lbs
  • 7-year limited warranty
  • Noise level: 62-75 dB(a)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.