Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Excel Dryer Hand Dryer, 500W, 208/277V, White Epoxy Finish

Catalog No. 502838217
Encompass

This XLERATOReco hand dryer is an automatic, high-speed unit designed for efficient and hygienic hand drying. It operates with a 500W motor, offering significant energy savings and a 10-second dry time. Its durable white epoxy finish and multi-voltage capability make it suitable for various commercial applications.

  • Automatic sensor operation for hygienic use
  • High-speed drying in 10 seconds with no heat
  • 500 watt, multi-voltage design (208-277V)
  • Provides up to 95% cost savings compared to paper towels
  • Reduces energy consumption by 80% versus conventional hand dryers
  • Contributes to WELL points and LEED credits, EPD certified
  • Optional HEPA filtration system removes 99.999% of viruses
  • Surface mounted installation
  • Backed by a 7-year warranty

Catalog No. 50-283-8217 Supplier MSC Supplier No. 38866273
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This XLERATOReco hand dryer is an automatic, high-speed unit designed for efficient and hygienic hand drying. It operates with a 500W motor, offering significant energy savings and a 10-second dry time. Its durable white epoxy finish and multi-voltage capability make it suitable for various commercial applications.

  • Automatic sensor operation for hygienic use
  • High-speed drying in 10 seconds with no heat
  • 500 watt, multi-voltage design (208-277V)
  • Provides up to 95% cost savings compared to paper towels
  • Reduces energy consumption by 80% versus conventional hand dryers
  • Contributes to WELL points and LEED credits, EPD certified
  • Optional HEPA filtration system removes 99.999% of viruses
  • Surface mounted installation
  • Backed by a 7-year warranty

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.