Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Excel Dryer Hand Dryer, 500W, White Thermoset Resin, 10 Second Dry Time

Catalog No. 502836485
Encompass

The XLERATOReco Hand Dryer, model XL-BW-ECO, is a high-speed, automatic sensor-operated hand dryer. It efficiently dries hands in 10 seconds with 500 Watts of power and no heat technology. This unit offers significant cost and energy savings, contributing to reduced carbon footprint and promoting hygiene in commercial environments.

  • Automatic sensor activation
  • Surface mount design
  • 500 Watts energy consumption
  • 10 second dry time
  • EPD and HPD Certified
  • 7-year limited warranty
  • Hygienic drying solution
  • Up to 95% cost savings vs. paper towels
  • Up to 80% less energy than conventional dryers
  • Up to 94% carbon footprint reduction vs. paper towels
  • Optional HEPA filtration removes 99.999% of viruses
  • Dimensions: 11 3/4 in W x 12 11/16 in H x 6 11/16 in D
  • Weight: 15 lbs. (6.8 kg)

Catalog No. 50-283-6485 Supplier MSC Supplier No. 38866752
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The XLERATOReco Hand Dryer, model XL-BW-ECO, is a high-speed, automatic sensor-operated hand dryer. It efficiently dries hands in 10 seconds with 500 Watts of power and no heat technology. This unit offers significant cost and energy savings, contributing to reduced carbon footprint and promoting hygiene in commercial environments.

  • Automatic sensor activation
  • Surface mount design
  • 500 Watts energy consumption
  • 10 second dry time
  • EPD and HPD Certified
  • 7-year limited warranty
  • Hygienic drying solution
  • Up to 95% cost savings vs. paper towels
  • Up to 80% less energy than conventional dryers
  • Up to 94% carbon footprint reduction vs. paper towels
  • Optional HEPA filtration removes 99.999% of viruses
  • Dimensions: 11 3/4 in W x 12 11/16 in H x 6 11/16 in D
  • Weight: 15 lbs. (6.8 kg)

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.