Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Excel Dryer Hand Dryer, XLERATOReco, 530 W, 110-120 V, White

Catalog No. 502835608
Encompass

This hand dryer is designed for efficient and quiet operation, featuring a durable white epoxy painted finish and engineered for high-speed drying. It includes an adjustable sound level, making it suitable for various commercial environments.

  • Efficient hand drying with 530 W power consumption
  • Operates on 110-120 V electrical systems with 4.5 A
  • Durable die-cast zinc alloy cover with a white epoxy painted finish
  • Compact dimensions: 11 3/4 in wide x 12 11/16 in high x 6 11/16 in deep
  • Includes a noise reduction nozzle for quieter operation
  • Adjustable sound level from 65 to 75 dB
  • Certified by CULus, CE, RoHS, and meets OSHA standards
  • Building Green Approved with an Environmental Product Declaration

Catalog No. 50-283-5608 Supplier MSC Supplier No. 38866182
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This hand dryer is designed for efficient and quiet operation, featuring a durable white epoxy painted finish and engineered for high-speed drying. It includes an adjustable sound level, making it suitable for various commercial environments.

  • Efficient hand drying with 530 W power consumption
  • Operates on 110-120 V electrical systems with 4.5 A
  • Durable die-cast zinc alloy cover with a white epoxy painted finish
  • Compact dimensions: 11 3/4 in wide x 12 11/16 in high x 6 11/16 in deep
  • Includes a noise reduction nozzle for quieter operation
  • Adjustable sound level from 65 to 75 dB
  • Certified by CULus, CE, RoHS, and meets OSHA standards
  • Building Green Approved with an Environmental Product Declaration

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.