Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast XP11R Recharegable Dual-Power Flashlight

Catalog No. 19012091
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-091 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-091 Supplier Coast Supplier No. 30322
Add to Cart
Add to Cart

XP11R Flashlights deliver ultra-bright light and four-mode, multi-beam capability at up to 2100 lumens (Turbo Mode) making it bold enough for midnight searches, all while weighing in at less than 6 ounces.

  • Showcases how power meets performance in XP Professional Series Flashlights
  • Delivers ultra-bright light and four-mode, multi-beam capability at up to 2100 lumens on Turbo Mode
  • Patented Slide Focus™ optical technology shines the Ultra View Flood Beam and Bulls-Eye™ Spot Beam with seamless transitions at up to 220 meters
  • Powered by a Coast Zithion-X™ Rechargeable Battery (Charging cable included)
  • Can also be run on standard alkaline AAA's (Sold separately)
  • A real-time power indicator shows battery-life so that the flashlight can always be charged and ready
  • IP54 dust-resistant and storm proof

Specifications

Weight (English) 5.7 oz.
Weight (Metric) 162 g
Battery Run Time 37 Hr. (On Low)
Battery Type ZX1000 Zithion-X™ Rechargeable Battery, or 3 x AAA (Not Included)
Beam Distance 137 ft. (Low), 288 ft. (Medium), 508 ft. (High), 721 ft. (Turbo)
Color Black
Diameter (English) Body 1.25 in.
Diameter (Metric) Body 31.8 mm
Includes ZX1000 Zithion-X™ Rechargeable Battery, 1-Meter USB-C Split Charging Cable, and an Alkaline Battery Cartridge (Batteries Not Included)
Length (English) 5.98 in.
Length (Metric) 152 mm
Lumen 75 lm (Low), 330 lm (Medium), 1000 lm (High), 2100 lm (Turbo)
Product Type Rechargeable Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.