Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast XP18R Rechargeable Dual-Power Flashlight

Catalog No. 19012092
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-092 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-092 Supplier Coast Supplier No. 30323

missing translation for 'validMainframeMsg'

Brightest-in-class light with four-mode, multi-beam capability that shines up to 3650 lumens on Turbo Mode.

  • The most powerful flashlight in the XP professional series
  • Overcome any lighting challenge with dynamic, brightest-in-class light
  • Four-mode, multi-beam capability shines up to 3650 lumens on Turbo Mode
  • Runs on a Coast Zithion-X™ rechargeable battery (Charging cable included) or standard alkaline AA's (Sold separately)
  • Power is monitored by a real-time battery life indicator
  • Coast-patented Slide Focus™ optical technology shines the Ultra View Flood Beam and Bulls-Eye™ Spot Beam with seamless transitions between
  • IP54 rated as dust-resistant and storm proof

Specifications

Weight (English) 19.4 oz.
Weight (Metric) 550 g
Battery Run Time 58.5 Hr. (On Low)
Battery Type ZX960 Zithion-X™ Rechargeable Battery or 6 x AA (Not Included)
Beam Distance 144 ft. (Low), 360 ft. (Medium), 676 ft. (High), 1083 ft. (Turbo)
Color Black
Includes ZX960 Zithion-X™ Rechargeable Battery, 1-Meter USB-C Split Charging Cable, and an Alkaline Battery Cartridge (Batteries Not Included)
Length (English) 10.3 in.
Length (Metric) 26.3 cm
Lumen 65 lm (Low), 420 lm (Medium), 1460 lm (High), 3650 lm (Turbo)
Product Type Rechargeable Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.