Learn More
Coast XP6R Rechargeable Dual-Power Flashlight
Description
- Delivers brightest-in-class light with the ability to travel anywhere: in a pocket, in a cup holder, or strung from a lanyard
- Features patented Slide Focus™ optical technology that transitions seamlessly between Ultra View Flood Beam and Bulls-Eye™ Spot Beam
- Three output modes and multi-beam capability
- Powered by a Coast Zithion-X™ rechargeable battery
- Can also run on a CR123 lithium batteries (Sold separately)
Specifications
Specifications
| Weight (English) | 2.60 oz. |
| Weight (Metric) | 75 g |
| Battery Run Time | 10 Hr. (On Low) |
| Battery Type | ZX310 Zithion-X™ Rechargeable Battery, or 1 x CR123 (Not Included) |
| Beam Distance | 173 ft. (Low), 360 ft. (Medium), 590 ft. (High) |
| Color | Black |
| Diameter (English) Body | 0.93 in. |
| Diameter (Metric) Body | 23.6 mm |
| Includes | ZX310 Zithion-X™ Rechargeable Battery, Micro-USB Charging Cable |
| Length (English) | 3.54 in. |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.