Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast XP9R Rechargeable Dual-Power Flashlight

Catalog No. 19012090
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-090 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-090 Supplier Coast Supplier No. 30321
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XP9R Flashlights deliver brightest-in-class light, peaking at 1000 lumens, with three output modes and multi-beam capability.

  • Delivers brightest-in-class light with three output modes and multi-beam capability
  • Patented Slide Focus™ optical technology ensures flawless transitions between Ultra View Flood Beam and Bulls-Eye™ Spot Beam
  • Featuring Rechargeable Dual Power technology, this flashlight is powered by a Coast Zithion-X™ rechargeable battery (charging cable included)
  • Flashlight can also run on CR 123 lithium batteries (Sold separately)

Specifications

Weight (English) 5.60 oz.
Weight (Metric) 160 g
Battery Run Time 25 Hr. (On Low)
Battery Type ZX850 Zithion-X™ Rechargeable Battery, or 2 x CR123 (Not Included)
Beam Distance 180 ft. (Low), 410 ft. (Medium), 738 ft. (High)
Color Black
Diameter (English) Body 1.08 in.
Diameter (Metric) Body 27.5 mm
Includes ZX850 ZITHION-X™ Rechargeable Battery, and a 1-Meter USB-C Split Charging Cable
Length (English) 5.12 in.
Length (Metric) 130 mm
Lumen 67 lm (Low), 350 lm (Medium), 1000 lm (High)
Product Type Rechargeable Flashlight
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.