Learn More
Coast XPH25R Rechargeable Dual-Power Headlamp
Description
- Work hands-free with the lightest-weight model in the XPH line of professional headlamps
- Built from top-grade aluminum with a dust-resistant and storm proof body that rolls in its bracket for dynamic directional lighting
- Light source can also detach to become a handheld flashlight with a built-in magnetic tail cap and real-time power indicator
- Features Coast's Rechargeable Dual Power system for versatility on the job
- Runs on a Coast Zithion-X™ rechargeable battery (Charging cable included) or CR123 lithium batteries (Sold separately)
- Coast-patented Pure Beam™ optical system with Twist Focus™ enables seamless transitions between Ultra View Flood Beam and Bulls-Eye™ Spot Beam
Specifications
Specifications
| Weight (English) | 2.6 oz. |
| Weight (Metric) | 76 g |
| Battery Run Time | 9.25 Hr. (On Low) |
| Beam Distance | 124 ft. (Low), 246 ft. (Medium), 393 ft. (High) |
| Certifications/Compliance | ANSI/PLATO FL 1 Standard |
| Color | Black |
| Includes | ZX310 Zithion-X™ Rechargeable Battery, Micro-USB Charging Cable (CR123 Batteries Not Included) |
| Lumen | 42 lm (Low), 155 lm (Medium), 410 lm (High) |
| Material | Aluminum |
| Product Type | Rechargeable Headlamp |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.