Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast XPH30R Rechargeable Dual-Power Headlamp

Catalog No. 19012094
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-094 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-094 Supplier Coast Supplier No. 30325
Add to Cart
Add to Cart

Engineered for versatility, the four-mode XPH30R packs up to 1000 lumens on Turbo Mode for the most critical situations.

  • Patented Pure Beam™ technology with a Twist Focus™ optic enables seamless transitions between Ultra View Flood Beam and Bulls-Eye™ Spot Beam at up to 165 meters
  • This headlamp's dust-resistant and storm proof aluminum body rolls in its bracket for dynamic directional lighting
  • Light source can detach to become a handheld flashlight with a built-in magnetic tail cap and real-time power indicator
  • Features Coast's Rechargeable Dual Power system for versatility on the job
  • Headlamp runs on a Coast Zithion-X™ rechargeable battery (Charging cable included) or CR123 lithium batteries (Sold separately)

Specifications

Weight (English) 2.7 oz.
Weight (Metric) 77 g
Battery Run Time 41 Hr. (On Low)
Beam Distance 101 ft. (Low), 207 ft. (Medium), 367 ft. (High), 541 ft. (Turbo)
Certifications/Compliance ANSI/PLATO FL 1 Standard
Color Black
Includes ZX850 Zithion-X™ Rechargeable Battery, 1-Meter USB-C Split Charging Cable (CR123 Batteries Not Included)
Lumen 40 lm (Low), 150 lm (Medium), 490 lm (High), 1000 lm (Turbo)
Model XPH30R
Product Type Headlamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.