Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Coast XPH34R Rechargeable Dual-Power Headlamp

Catalog No. 19012095
Change view
Click to view available options
Color:
Black
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
19-012-095 Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-012-095 Supplier Coast Supplier No. 30344
  • $150.30
    $109.65 / Each of 1

    Save $40.65

    27% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Built to be worn or held in the hand, the XPH34R Headlamp peaks at 2075 lumens on Turbo Mode and features a dust-resistant, storm-proof aluminum body.

  • This headlamp, the brightest in the XPH line, can be used hands-free or hands-on
  • Dust-resistant, storm proof aluminum body rolls in its bracket for directional lighting
  • Light source can also detach to become a full-featured flashlight with a magnetic tail cap and built-in power indicator
  • Coast-patented Pure Beam™ optical system with Twist Focus™ enables seamless transitions between Ultra View Flood Beam and Bulls-Eye™ Spot Beam
  • Rechargeable Dual Power flashlight runs on a Coast Zithion-X™ rechargeable battery (Charging cable included), but can also operate on disposable lithium or alkaline batteries (Sold separately)

Specifications

Weight (English) 8 oz.
Weight (Metric) 227 g
Battery Run Time 36 Hr. (On Low)
Beam Distance 118 ft. (Low), 255 ft. (Medium), 446 ft. (High), 639 ft. (Turbo)
Color Black
Includes ZX955 Zithion-X™ Rechargeable Battery, 3 x AAA Alkaline Battery Cartridge, 1-Meter USB-C Split Charging Cable, Hardhat Clips, and a Silicone Strap
Lumen 73 lm (Low), 330 lm (Medium), 1025 lm (High), 2075 lm (Turbo)
Product Type Rechargeable Headlamp
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.