Learn More
MSC Mailing Envelope, Natural Kraft, 10 x 12 in, 100/Pk.
Supplier: MSC 39577663
This natural Kraft mailing envelope is designed for secure and efficient packaging. It features a self-seal closure and is made from durable 40 lb paper, suitable for various mailing and storage needs.
- Envelope type: natural Kraft
- Dimensions: 10 in wide, 12 in long
- Closure type: adhesive strip
- Material: paper
- Color: Kraft
- Paper weight: 40 lb
- Pack quantity: 100
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.