Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO XPR Essential Analytical Balances

Catalog No. 01673581 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
120 g / 41 g
120 g / 81 g
220 g
220 g / 121 g
220 g / 81 g
320 g
Min. Sample Weight:
20 mg
82 mg
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Min. Sample Weight
01-673-581 220 g / 81 g 20 mg
01-673-576 320 g 82 mg
01-673-577 120 g / 81 g 82 mg
01-673-578 220 g / 121 g 82 mg
01-673-579 220 g 82 mg
01-673-580 120 g / 41 g 20 mg
01-673-582 220 g / 121 g 20 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 01-673-581 Supplier METTLER TOLEDO Supplier No. 30904692
Earn Up to $2,000 in Accessories with Purchase
View all promotions
Add to Cart
Edge
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XPR Essential Analytical Balances provide reliable results with a high-performance load cell, SmartPan hanging weigh pan, and FACT Automatic Internal Adjustment. One-touch automatic doors simplify dosing, and SmartTrac provides dosing guidance on the terminal. Advanced user management with password protection streamline daily processes.

  • One-touch automatic doors to simplify dosing
  • FACT automatic internal adjustment
  • SmartPan hanging weigh pan
  • StatusLight: indicates balance is ready
  • MinWeigh: warning function for low weights
  • LevelControl: ensures balance is leveled
  • Compact ionizer (connectable with stand)
  • 7 in. color touchscreen
  • ErgoClips for dosing
  • SmartTrac: dosing guidance on terminal
  • Digital results notepad
  • Storage of SOPs in method library
  • Advanced user management and password protection
  • Compact front-loader design
  • Easy-to-clean draft shields
  • Overload protection for load cell
  • Carbon neutral operation
  • LabX connectivity

METTLER TOLEDO XPR Essential Analytical Balances, successor to the XSR Analytical Balances. See how it ranks among our balance lines:

  • XPR Excellence Analytical Balances
  • XPR Essential Analytical Balances
  • MX Advanced Analytical Balances
  • MR Advanced Analytical Balances
  • MA Standard Analytical Balances
  • FE Standard Analytical Balances
  • LA Standard Analytical Balances
TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal
Capacity 220 g / 81 g
Display Type Color TFT Touchscreen
Readability 0.1 mg / 0.01 mg
Min. Sample Weight 20 mg
Model XPR205DUE
Stabilization Time 1.5 sec.
Type Analytical Balance
Warranty 1 Year
Dimensions (D x W x H) 456 x 195 x 292 mm
Width (Metric) Pan 73 mm
Voltage 100/240 V
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.