Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO XPR Essential Microbalances

Catalog No. 01673584 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
12 g / 3.2 g
3.2 g / 1.2 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-673-584 3.2 g / 1.2 g
01-673-583 12 g / 3.2 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01-673-584 Supplier METTLER TOLEDO Supplier No. 30900669
Earn Up to $2,000 in Accessories with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

XPR Essential Microbalances are highly precise instruments with SmartPan Technology, exceptionally low minimum weight capabilities and a 0.01 mg readability ideal for tasks requiring high precision, such as weighing small quantities of high-value materials or samples.

Essential Microbalances streamline daily operations with user-friendly features, including integrated onscreen guidance and semi-automatic wing doors that open at the push of a button for reduced risk of contamination. Antistatic solutions remove electrostatic charges from samples and containers.

  • Front loader design
  • SmartView terminal
  • Smart pan technology
  • 7 in. color touchscreen
  • Intuitive user guidance
  • Antistatic solutions
  • Multiple interfaces
  • Semi-automatic wing doors
  • Easy clean drip tray
  • Compact design
  • Data management
  • Valid and traceable results
  • Results notepad
  • Method library
TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal
Capacity 3.2 g / 1.2 g
Display Type Color TFT Touchscreen
Readability 0.01 mg / 0.001 mg
Min. Sample Weight 1.6 mg
Model XPR3DUE
Stabilization Time 6 sec.
Type Microbalance
Warranty 1 Year
Dimensions (D x W x H) 478 x 195 x 196 mm
Width (Metric) Pan 32 mm
Voltage 100/240 V
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.