Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ XPR Excellence Automatic Balance

Catalog No. 15467608 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
121 g, 320 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
15-467-608 121 g, 320 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-467-608 Supplier METTLER TOLEDO™ Supplier No. 30957900
Earn Up to 5X the Fisher Scientific Buck$ with Purchase
View all promotions
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Automatically dispense powders for highly accurate weighing of very small samples

  • Liquid is an additional accessory
  • Adjustment: Internal (automatic/FACT)
  • Automatic static detection
  • Automatic doors
  • Leveling guidance
  • Automated dispensing
  • Supports 21 CFR Part 11 (LabX compatible)
  • Includes EQPac Installation and Qualification to support the highest level of regulatory compliance
  • Provides regulatory conformance qualification documentation and professional qualification including test procedures and calibration
  • Installation is completed by a factory-trained METTLER TOLEDO Service Technician
TRUSTED_SUSTAINABILITY

Specifications

Connection Type Ethernet (LAN), USB, RS232, Bluetooth (optional)
Capacity 121 g, 320 g
Display Type Color Touchscreen
Readability 0.01 mg, 0.1 mg
Material Die-Cast Aluminum, Plastic, Chrome Steel and Glass
Min. Sample Weight 40 mg
Model XPR305DRQ
Stabilization Time 1.5 seconds
Type Automatic Balance
Electrical Requirements Input: 100/240 V, AC plusmn;10%, 50/60 Hz, 1.8 A
Legal for Trade No
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.