Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

METTLER TOLEDO™ Excellence XPR Ultra MicroBalance
GSA_VA

Catalog No. 01914320 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Model:
XPR10U
XPR2U
XPR6U
Capacity:
2.1 g
6.1 g
10.1 g
Stabilization Time:
<10 sec.
<15 sec.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Capacity Stabilization Time
01-914-320 XPR2U 2.1 g <10 sec.
01-914-321 XPR6U 6.1 g <15 sec.
01-257-633 XPR10U 10.1 g <15 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-914-320 Supplier METTLER TOLEDO™ Supplier No. 30279196
Earn Up to $2,000 in Accessories with Purchase
View all promotions
Add to Cart
Edge
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Excellence XPR Ultra Microbalances have a seven decimal place readability and outstanding repeatability to ensure highly accurate results with each use. Easily clean the removable automatic draft shield and weigh pan to eliminate contamination.

METTLER TOLEDO XPR Ultra Microbalances deliver highly accurate results with each use - models include the XPR6U, XPR2U and XPR10U. The two terminal design allows the main display to be placed anywhere for convenience or away from the balance for protection, while the SmartView display sits above the weigh pan for quick access. Easily clean the removable automatic draft shield and weigh pan to eliminate contamination.

  • Balance Type: Excellence XPR Ultra Microbalances
  • Readability: 0.1 μg readability (7-Place Balance)
  • Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
  • Display: Two displays- The Main and SmartView Terminals

Key Features:

  • Automatic draft shield
  • LabX compatibility
  • User management
  • Password protection
  • Easy to clean balance features

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 2.1 g
Readability 0.0001 mg
Linearity 0.001 mg
Min. Sample Weight 0.03 mg
Model XPR2U
Stabilization Time <10 sec.
Type Ultra Micro Balance
Diameter (English) Outer Pan 0.6 in.
Diameter (Metric) Outer Pan 16 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.