Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo XPR505SC Mass Comparator Balance

Catalog No. 01670851 Shop All METTLER TOLEDO Products
Change view
Click to view available options
Capacity:
510 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
01-670-851 510 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-670-851 Supplier Mettler Toledo Supplier No. 30317626
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

It is a high performance balance with a capacity of 500 g.

    XPR Excellence Comparators perform highly accurate mass determinations with full traceability of weighing results. User guidance within the color touchscreen increases efficiency of daily weighing tasks, perfect for calibrating E1-M1 class weights from 1 mg to 500 g
  • Balance Type: XPR Excellence Comparators
  • Readability: 0.01 mg
  • Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
  • Key features:
    • MC Link calibration software
    • Automatic static detection
    • Automatic doors
    • Password protection
    • Leveling guidance
    • Supports 21 CFR Part 11 (LabX compatible)
    • User management
TRUSTED_SUSTAINABILITY

Specifications

Calibration Internal (Automatic/FACT)
Capacity 510 g
Display Type Color TFT Touchscreen
Readability 0.01 mg
Linearity 0.2 mg
Min. Sample Weight 60 mg
Model XPR505SC
Repeatability 0.07 mg
Stabilization Time 5 sec.
Type Comparator
Width (Metric) 214 mm
Width (Metric) Pan 90 mm
Height (Metric) 368 mm
Depth (Metric) 411 mm
Depth (Metric) Pan 90 mm
Voltage 100/240 V
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.