Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect CSH C18 Column, 130 Å, 5 μm, 4.6 mm x 250 mm

Catalog No. 502390745 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This XSelect CSH C18 Column is a high-performance liquid chromatography (HPLC) column featuring C18 chemistry and a Charged Surface Hybrid (CSH) particle substrate. It is designed for reversed-phase separations, particularly suited for small molecule applications.

  • C18, reversed phase, hybrid particle substrate with low silanol activity for excellent peak shape and extended lifetime.
  • Dimensions: 4.6 mm inner diameter, 250 mm length.
  • Particle specifications: Spherical particles, 5 μm size.
  • Pore size: 130 Å, optimized for diverse chromatographic needs.
  • Operates within pH range 1 to 11, withstands up to 6000 psi (415 bar).
  • Electronic eConnect column tag: NFC-enabled for automatic identification, tracking, and digital tracing of use history.
  • Additional specifications: Surface area 185, USP L1 classified.

Catalog No. 50-239-0745 Supplier Waters Corp Supplier No. 186005291RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

This XSelect CSH C18 Column is a high-performance liquid chromatography (HPLC) column featuring C18 chemistry and a Charged Surface Hybrid (CSH) particle substrate. It is designed for reversed-phase separations, particularly suited for small molecule applications.

  • C18, reversed phase, hybrid particle substrate with low silanol activity for excellent peak shape and extended lifetime.
  • Dimensions: 4.6 mm inner diameter, 250 mm length.
  • Particle specifications: Spherical particles, 5 μm size.
  • Pore size: 130 Å, optimized for diverse chromatographic needs.
  • Operates within pH range 1 to 11, withstands up to 6000 psi (415 bar).
  • Electronic eConnect column tag: NFC-enabled for automatic identification, tracking, and digital tracing of use history.
  • Additional specifications: Surface area 185, USP L1 classified.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.