Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp XSelect CSH C18 Column, 130 Å, 3.5 μm, 4.6 mm x 150 mm

Catalog No. 502391452 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column features an electronic eConnect tag for automatic identification, tracking, and digital tracing of use history. While compatible with any HPLC system, its full advantages are realized with the Waters Alliance iS System running Empower software.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range minimum: 1 pH
  • pH range maximum: 11 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Application: Small molecule
  • Units per package: 1 pk
  • eConnect: Yes

Catalog No. 50-239-1452 Supplier Waters Corp Supplier No. 186005270RF
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column features an electronic eConnect tag for automatic identification, tracking, and digital tracing of use history. While compatible with any HPLC system, its full advantages are realized with the Waters Alliance iS System running Empower software.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range minimum: 1 pH
  • pH range maximum: 11 pH
  • Maximum pressure: 6000 psi (415 bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 3.5 μm
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: HPLC
  • Particle technology: CSH
  • USP classification: L1
  • Inner diameter: 4.6 mm
  • Length: 150 mm
  • Application: Small molecule
  • Units per package: 1 pk
  • eConnect: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.