Learn More
Waters Corp Waters Column, CSH C18, 130Å, 5 µm, 4.6 mm x 50 mm
Supplier: Waters Corp 186005287
XSelect CSH C18 columns are general-purpose columns offering alternative selectivity compared to other C18 sorbents. They utilize Charged Surface Hybrid (CSH) technology to address common column-related issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.
- C18 chemistry for reversed phase separation
- Charged Surface Hybrid (CSH) technology improves peak shape and loading for basic compounds
- Reduces column bleed and speeds mobile-phase re-equilibration
- Hybrid, spherical particles: 5 µm size, 130 Å pore size
- pH range: 1 to 11; Max pressure: 6000 psi (415 Bar)
- Low silanol activity, endcapped design
- HPLC system compatible, USP classification L1
- Dimensions: 4.6 mm ID, 50 mm length; 15 % carbon load
- One unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.