Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, C18, 130Å, 5 μm, 2.1 mm x 50 mm

Catalog No. 502224176 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general-purpose columns featuring Charged Surface Hybrid (CSH) technology, offering high selectivity and repeatability to address common chromatography challenges.

  • General-purpose column for alternative selectivity.
  • CSH technology improves peak shape, loading, and re-equilibration.
  • Unparalleled selectivity and repeatability.
  • Compatible with HPLC, UPLC, and UHPLC systems.
  • Exceptional batch-to-batch reproducibility.
  • Effective across a pH range of 1 to 12.
  • Chemistry: C18.
  • Separation mode: Reversed Phase.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Dimensions: 2.1 mm x 50 mm.
  • Max pressure: 6000 psi (415 Bar).
  • Carbon load: 15%.

Catalog No. 50-222-4176 Supplier Waters Corp Supplier No. 186005274
May include imposed supplier surcharges.
Add to Cart
Add to Cart

XSelect CSH C18 columns are general-purpose columns featuring Charged Surface Hybrid (CSH) technology, offering high selectivity and repeatability to address common chromatography challenges.

  • General-purpose column for alternative selectivity.
  • CSH technology improves peak shape, loading, and re-equilibration.
  • Unparalleled selectivity and repeatability.
  • Compatible with HPLC, UPLC, and UHPLC systems.
  • Exceptional batch-to-batch reproducibility.
  • Effective across a pH range of 1 to 12.
  • Chemistry: C18.
  • Separation mode: Reversed Phase.
  • Particle size: 5 μm.
  • Pore size: 130 Å.
  • Dimensions: 2.1 mm x 50 mm.
  • Max pressure: 6000 psi (415 Bar).
  • Carbon load: 15%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.