Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect CSH C18 Column, 3.5 μm, 4.6 mm, 30 mm

Catalog No. 50791304 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These CSH C18 columns serve as general-purpose options, offering alternative selectivity compared to other C18 sorbents. Utilizing Charged Surface Hybrid (CSH) technology, they are designed to mitigate common issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Provides alternative selectivity for diverse applications.
  • Features Charged Surface Hybrid (CSH) technology.
  • Improves peak shape symmetry and loading for basic compounds.
  • Minimizes column bleed and enables faster mobile-phase re-equilibration.
  • Designed for HPLC systems with C18 chemistry.
  • Particle size: 3.5 μm.
  • Inner diameter: 4.6 mm; Length: 30 mm.
  • Pore size: 130 Å.
  • pH range: 1 to 11.
  • Maximum pressure: 6000 psi (415 bar).

Catalog No. 50-791-304 Supplier Waters Corp Supplier No. 186005266
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These CSH C18 columns serve as general-purpose options, offering alternative selectivity compared to other C18 sorbents. Utilizing Charged Surface Hybrid (CSH) technology, they are designed to mitigate common issues such as peak shape asymmetry, poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • Provides alternative selectivity for diverse applications.
  • Features Charged Surface Hybrid (CSH) technology.
  • Improves peak shape symmetry and loading for basic compounds.
  • Minimizes column bleed and enables faster mobile-phase re-equilibration.
  • Designed for HPLC systems with C18 chemistry.
  • Particle size: 3.5 μm.
  • Inner diameter: 4.6 mm; Length: 30 mm.
  • Pore size: 130 Å.
  • pH range: 1 to 11.
  • Maximum pressure: 6000 psi (415 bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.