Learn More
Waters Corp Waters XSelect CSH C18 Column, 130Å, 3.5 μm, 3 mm, 100 mm
Supplier: Waters Corp 186005262
XSelect CSH C18 columns offer alternative selectivity to C18 sorbents, utilizing Charged Surface Hybrid (CSH) technology to address peak shape asymmetry, poor basic compound loading, column bleed, and slow mobile-phase re-equilibration. These columns facilitate high-resolution separations, combining selectivity and efficiency for improved results in complex samples. They support robust chromatographic methods with excellent batch-to-batch reproducibility, increased loading capacity, and enhanced particle size scalability.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle technology: CSH
- Particle size: 3.5 μm
- Pore size: 130 Å
- pH range: 1 to 11
- Maximum pressure: 6000 psi (415 Bar)
- Inner diameter: 3 mm
- Length: 100 mm
- System: HPLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.