Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION XSelect CSH C18 Column, 1.0 x 150 mm, 3.5 μm, 130 Å

Catalog No. 50791290 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The XSelect CSH C18 column leverages Charged Surface Hybrid (CSH) Technology for superior selectivity and high analyte loading in UPLC®, HPLC, and preparative separations. This technology boosts LC column performance in acidic, low ionic strength mobile phases and improves chromatographic peak shape.

  • Provides enhanced selectivity for acidic, alkaline, and neutral compounds.
  • Offers seamless scalability across UPLC and HPLC platforms.
  • Features CSH C18 chemistry with trifunctional C18 ligand, 15% carbon load, and proprietary endcap style.
  • Pore diameter of 130 Å and surface area of 185 m²/g.
  • Stable across a pH range of 1–11.
  • Operating temperature limits: 80 °C at low pH, 45 °C at high pH.
  • Available in scalable particle sizes including 2.5, 3.5, and 5 μm.

Catalog No. 50-791-290 Supplier Waters Corp Supplier No. 186005251
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The XSelect CSH C18 column leverages Charged Surface Hybrid (CSH) Technology for superior selectivity and high analyte loading in UPLC®, HPLC, and preparative separations. This technology boosts LC column performance in acidic, low ionic strength mobile phases and improves chromatographic peak shape.

  • Provides enhanced selectivity for acidic, alkaline, and neutral compounds.
  • Offers seamless scalability across UPLC and HPLC platforms.
  • Features CSH C18 chemistry with trifunctional C18 ligand, 15% carbon load, and proprietary endcap style.
  • Pore diameter of 130 Å and surface area of 185 m²/g.
  • Stable across a pH range of 1–11.
  • Operating temperature limits: 80 °C at low pH, 45 °C at high pH.
  • Available in scalable particle sizes including 2.5, 3.5, and 5 μm.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.