Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters XSelect CSH C18 Column, 130Å, 5 μm, 2.1 mm X 100 mm

Catalog No. 50791311 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

XSelect CSH C18 columns are general-purpose columns that offer an alternative selectivity compared to other C18 sorbents. These columns incorporate Charged Surface Hybrid (CSH) technology, which helps to mitigate column-related issues such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • C18 chemistry for alternative selectivity.
  • Reversed phase separation mode.
  • Hybrid particle substrate.
  • pH range of 1 to 11.
  • Maximum pressure of 6000 psi (415 Bar).
  • Endcapped for improved performance.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size of 5 μm.
  • Pore size of 130 Å.
  • Designed for HPLC systems.
  • CSH particle technology.
  • USP classification L1.
  • Inner diameter of 2.1 mm.
  • Length of 100 mm.
  • Carbon load of 15%.

Catalog No. 50-791-311 Supplier Waters Corp Supplier No. 186005275
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

XSelect CSH C18 columns are general-purpose columns that offer an alternative selectivity compared to other C18 sorbents. These columns incorporate Charged Surface Hybrid (CSH) technology, which helps to mitigate column-related issues such as peak shape asymmetry and poor loading for basic compounds, column bleed, and slow mobile-phase re-equilibration.

  • C18 chemistry for alternative selectivity.
  • Reversed phase separation mode.
  • Hybrid particle substrate.
  • pH range of 1 to 11.
  • Maximum pressure of 6000 psi (415 Bar).
  • Endcapped for improved performance.
  • Low silanol activity.
  • Spherical particle shape.
  • Particle size of 5 μm.
  • Pore size of 130 Å.
  • Designed for HPLC systems.
  • CSH particle technology.
  • USP classification L1.
  • Inner diameter of 2.1 mm.
  • Length of 100 mm.
  • Carbon load of 15%.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.